Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
190-611
Zoro #
G4130939
UPC #
725569005036
Country of Origin
United States
Dimensions
Sheet Size
8 1/2" x 11"
Paper Size Name
Letter
Details
Item
Premium Business Stationery
Color
White
Brightness
98
Paper Weight
24 lb.
Recycled Content
0.3
Green Environmental Attribute
FSC, Green-e, Carbon Neutral, ECF
Features
Watermarked, Archival-safe, Textured, Acid-free
Finish
Smooth, Satin
Material
Sulphite
Description
Premium Business Stationery, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.