Shop MOHAWK
See all product information
Create Account
Elite 24 x 24 Carpet Tile SAMPLE with Colorstrand Nylon Fiber in Dove
Mfr # EB311-751
Zoro # G207865904
product price:Â
$
7.89
/ea
Key Features
Depth
0.17
Length
24
Width
24
Height
0.17
Backing
EcoFlex Matrix
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EB311-751
- Zoro #
- G207865904
- UPC #
- 636738614532
- Country of Origin
- United States
- Color
- Dove
- Backing
- EcoFlex Matrix
- Pile Weight
- 1.55
- Application
- Inside; Any Level
- Coverage Area
- 96 per Carton
- Collection
- Mohawk Elite
- Package qty
- 1 Sample
Description
Mohawk Elite Carpet Tile with Colorstrand Nylon is ultimate performance carpet tile that that delivers color intensity in an assortment of premium designs and patterns The durable carpet tiles resist crushing and feature added soil protection, ensuring suitability for hightraffic areas Mohawk Elite also features added stain protection, which helps protect against stains on your carpet tile floors This easytomaintain flooring is also easy to install whether you choose to glue it down or use FlekLok tabs sold separately for a floating installation Once installed, the dimensionally stable carpet tile flooring will lay flat so you don't have to worry about warping over time This carpet tile floor is perfect for installation in the basement, home office, gym, playroom, bedrooom, living room, and moreCommitted to innovation, performance, and sustainability, many of Mohawks collections have changed the face of flooring Mohawk is renowned for creating unique products that add style to any space