Shop MOHAWK
See all product information
Create Account
Elite 24 x 24 Carpet Tile SAMPLE with Colorstrand Nylon Fiber in Lead
- Mfr # EB310-979
- Zoro # G207865874
product price:Â
$
9.99
/ea
Key Features
Length
24
Depth
0.17
Width
24
Height
0.17
Coverage Area
96 per Carton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EB310-979
- Zoro #
- G207865874
- UPC #
- 636738921517
- Country of Origin
- United States
- Color
- Lead
- Coverage Area
- 96 per Carton
- Backing
- EcoFlex Matrix
- Application
- Inside; Any Level
- Pile Weight
- 1.56
- Collection
- Mohawk Elite
- Package qty
- 1 Sample
Dimensions
- Length
- 24
- Depth
- 0.17
- Width
- 24
- Height
- 0.17
Description
Mohawk Elite Carpet Tile with Colorstrand Nylon is ultimate performance carpet tile that that delivers color intensity in an assortment of premium designs and patterns The durable carpet tiles resist crushing and feature added soil protection, ensuring suitability for hightraffic areas Mohawk Elite also features added stain protection, which helps protect against stains on your carpet tile floors This easytomaintain flooring is also easy to install whether you choose to glue it down or use FlekLok tabs sold separately for a floating installation Once installed, the dimensionally stable carpet tile flooring will lay flat so you don't have to worry about warping over time This carpet tile floor is perfect for installation in the basement, home office, gym, playroom, bedrooom, living room, and moreCommitted to innovation, performance, and sustainability, many of Mohawks collections have changed the face of flooring Mohawk is renowned for creating unique products that add style to any space
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.