Shop MOHAWK

Elite 24 x 24 Carpet Tile with Colorstrand Nylon Fiber in Sandpiper 96 sq ft per carton

  • Mfr # EQ311-983

  • Zoro # G507865994


product price: 
$
265.99
/ea
Free Shipping & Returns

Key Features

Length
24"
Width
24"
Height
0.17"
Fiber Material
Colorstrand® Nylon
Application
Inside; Any Level
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EQ311-983
Zoro #
G507865994
UPC #
636738920978
Country of Origin
United States
Color
Sandpiper
Fiber Material
Colorstrand® Nylon
Application
Inside; Any Level
Backing Material
EcoFlex Matrix
Coverage Area
96 sq ft per carton
Collection
Mohawk Elite
Package qty
1 Carton (96 sq ft)

Description

Mohawk Elite Carpet Tile with Colorstrand Nylon is ultimate performance carpet tile that that delivers color intensity in an assortment of premium designs and patterns The durable carpet tiles resist crushing and feature added soil protection, ensuring suitability for hightraffic areas Mohawk Elite also features added stain protection, which helps protect against stains on your carpet tile floors This easytomaintain flooring is also easy to install whether you choose to glue it down or use FlekLok tabs sold separately for a floating installation Once installed, the dimensionally stable carpet tile flooring will lay flat so you don't have to worry about warping over time This carpet tile floor is perfect for installation in the basement, home office, gym, playroom, bedrooom, living room, and more Committed to innovation, performance, and sustainability, many of Mohawks collections have changed the face of flooring Mohawk is renowned for creating unique products that add style to any space


  • Mohawk Elite delivers high end design flexibility, color intensity, and added stain and soil protection.
  • Includes EcoSentry Soil Protection and EcoSentry Plus Stain Protection
  • 24" x 24" Carpet Tile ; 96 sq ft per carton ; Case weighs 41 lbs
  • Tiles are impervious to moisture damage from spills and water extraction cleaning
  • Recommended installation methods : direct glue down or flexlok adhesive tabs item (Flexlok Zoro part numbers: G613345359 or G113345361)
  • Install in home office, basement, gym, playroom, bedrooom or living room

Ratings & reviews