_LFW09xx01xxAxxECOxx8ca0d9.jpeg)
Elite Natural Engineered Wood, Longer Planks in Mink Oak, 7.5 in. x 24-75 in.
Mfr # LFW09-01
Zoro # G411673999
product price:Â $158.99
/ea
Free Shipping & Returns
Key Features
Size
7.5 in x 24-75 in
Material
Engineered wood
Color
Mint Oak
Finish
Aluminum Oxide
Coverage Area
23.31 Sq.ft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LFW09-01
Zoro #
G411673999
UPC #
636738712559
Country of Origin
Viet Nam
Dimensions
Size
7.5 in x 24-75 in
Length
75 in
Height
7.5 in
Thickness
0.563 in
Details
Material
Engineered wood
Color
Mint Oak
Finish
Aluminum Oxide
Coverage Area
23.31 Sq.ft
Description
Mohawk's unique products add style and value to any space. Mohawk Elite engineered wood flooring features long-lasting finishes and wider, longer planks for the ultimate in enhanced and naturally gorgeous visuals. The line's sliced and sawn cuts produce a luxurious cathedral grain with an ultra matte finish for a premium contemporary look. The wire brushed and hand scraped treatments further enhance the wood's texture. Available in richly warm Mink Oak, these FloorScore certified floors are easy to install with natural beauty, timeless style and extreme durability that make them perfect for any room of your home. Made from real hardwood, the cross-ply construction of Mohawk's engineered wood flooring resists expansion and contraction from humidity changes. This is sturdy, stunning, and reliable flooring to stand up against even the most active households. Case pack: 23.31 SF
Restrictions
This item has been restricted from sale in the following states:
HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.