This item is Discontinued.

Mohawk Mohawk Elite 24 x 24 Carpet Tile Sample with Colorstrand Nylon Fiber in Stracciatella EB312-847

Mohawk Elite 24 x 24 Carpet Tile Sample with Colorstrand Nylon Fiber in Stracciatella (Discontinued)

  • Mfr # EB312-847
  • Zoro # G607865900
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EB312-847
Zoro #
G607865900
UPC #
636738921906
Country of Origin
United States

Dimensions

Length
24
Depth
0.17
Width
24
Height
0.17

Details

Color
Stracciatella
Pile Weight
1.59
Backing
EcoFlex Matrix
Coverage Area
96 per Carton
Application
Inside; Any Level

Description

Mohawk Elite Carpet Tile with Colorstrand Nylon is ultimate performance carpet tile that that delivers color intensity in an assortment of premium designs and patterns The durable carpet tiles resist crushing and feature added soil protection, ensuring suitability for hightraffic areas Mohawk Elite also features added stain protection, which helps protect against stains on your carpet tile floors This easytomaintain flooring is also easy to install whether you choose to glue it down or use FlekLok tabs sold separately for a floating installation Once installed, the dimensionally stable carpet tile flooring will lay flat so you don't have to worry about warping over time This carpet tile floor is perfect for installation in the basement, home office, gym, playroom, bedrooom, living room, and moreCommitted to innovation, performance, and sustainability, many of Mohawks collections have changed the face of flooring Mohawk is renowned for creating unique products that add style to any space

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.