
Multi-Conductor Cable, 23 AWG, 16 C, Black, Polyolefin, Solid, Indoor/Outdoor, 1000 ft
Mfr # CM-00423MWK-C6IO-02
Zoro # G5783898
product price: $1.15
/eaSold in multiples of 1000 for $1,150.00
Key Features
Wire Size
23 AWG
Number of Conductors
16
Conductor Design
Solid
Jacket Material
Polyolefin
Jacket Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CM-00423MWK-C6IO-02
Zoro #
G5783898
UPC #
-
Country of Origin
Unknown
Dimensions
Wire Size
23 AWG
Length
1000 ft
Details
Item
Multi-Conductor Cable
Number of Conductors
16
Conductor Design
Solid
Jacket Material
Polyolefin
Jacket Color
Black
Location
Indoor/Outdoor
Conductor Material
Copper
Standards
RISER
Shielded
Unshielded
Category/Level
CATEGORY 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.