This item is Discontinued.

Mohawk Usa Pickup Tool Dot Reacher 60 In 00017 R57160F

Pickup Tool Dot Reacher 60 In 00017 (Discontinued)

  • Mfr # R57160F
  • Zoro # G102697167
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R57160F
Zoro #
G102697167
UPC #
183213000170
Country of Origin
China

Dimensions

Length
56.8
Overall Height
4.8
Outside Diameter
1.8
Width
5.1

Description

The DOT Reacher, Non-Locking, Extra-Strong Pick-up Tool lets you quickly and safely clean up highways, golf courses, parks, beaches and lawns. It's also ideal for retrieving objects from hard-to-reach places like high shelves or for sanitary cleanup in restrooms. Tool is non-locking. Replacement rubber cups (Item # 159891) sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.