This item is Discontinued.

Mojack Multi-Use Hitch 48401 68112-ZTRMH

Multi-Use Hitch 48401 (Discontinued)

  • Mfr # 68112-ZTRMH
  • Zoro # G502697576
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68112-ZTRMH
Zoro #
G502697576
UPC #
859518484013
Country of Origin
China

Dimensions

Length
8
Outside Diameter
8
Height
8.5
Width
8

Description

The Hitch + System multi-use hitch and its attachments provide a variety of cargo-carrying capabilities. The Hitch + System fits on most tractor-type mowers, ATVs/UTVs, golf carts and similar vehicles and is easy to assemble and remove. The Hitch + System allows you to use a variety of attachments to suit your specific needs including a carrier tray, item number 226914, a bucket carrier, item number 226915 and a tool carrier/holder, item number 226916 that carries the tools, equipment and supplies to help you get your work done. All attachments are sold separately. 60-lb. capacity.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.