This item is Discontinued.

Mojo Elite Series King Mallard Motorized Spinning Wing Duck Decoy, W 6V LiIon Battery, Drop In Battery,  HW2520

Elite Series King Mallard Motorized Spinning Wing Duck Decoy, W 6V LiIon Battery, Drop In Battery, (Discontinued)

  • Mfr # HW2520
  • Zoro # G908235655
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HW2520
Zoro #
G908235655
UPC #
816740004433
Country of Origin
China

Description

MOJO Outdoors, the leading motion decoy company in the world, introduces the greatest advancement in motion decoys since the advent of the spinning wing decoy SWD with the allnew, patent pending KING MALLARD, part of our MOJO Elite Series Until now, all SWD's have been designed and manufactured by the incorrect process of attaching the motor, battery and other components to the inside of a hollow rigid body which resulted in significant vibration, wobble and noise Think of how your truck or ATV would operate if the motor and transmission were attached to the body instead of the frame In the alternate, the KING MALLARD is designed, as it should be with these components attached directly to the support pole by a specially designed structural housing supporting these components The outside of this housing is designed to fit precisely inside a flexible decoy skin, featuring a drop in battery and builtin remote receiver, all resulting in a smoother, quieter, faster and more user friendly decoy The motor, transmission, power supply system and body are all attached to an easily accessible structural support frame as they should be Mojo HW2520 Elite Series King Mallard Motorized Spinning Wing Duck Decoy, w 6V Liion Battery, Drop in Battery, Plug In Remote 816740004433

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.