This item is Discontinued.

Moki Moki ACC HCBMW Noise Isolation Earbuds with Microphone & Control ACC HCBMW

Moki ACC HCBMW Noise Isolation Earbuds with Microphone & Control (Discontinued)

  • Mfr # ACC HCBMW
  • Zoro # G804154029
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC HCBMW
Zoro #
G804154029
UPC #
9328854007626
Country of Origin
China

Description

Moki Noise Isolation Earphones with microphone & control are ergonomically shaped to give a comfortable fit and give you the ability to adjust volume and control music playback. Noise isolation earbuds help reduce external noise Control music playback and adjust volume Suitable for use with all 3.5mm audio devices.

Specifications
  • Cable Length: 120cm
  • Connector: 3.5 mm
  • Impedance: 16 Ohm at 1kHz
  • Sensitivity: 99dB +/-3 at 1mW 1kHz
  • Weight: 0.07 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.