Shop MOLDED FIBER GLASS TRAY CO

Stack & Nest Storage Tote, 17-7/8 in L x 5 in H, White, Fiberglass

  • Mfr # 780208-5269

  • Zoro # G308595878


product price:  $34.59
/ea
Sold in multiples of 10 for $345.90

Key Features

Overall Height
5 in
Overall Length
17-7/8 in
Type
Stack & Nest
Material
Fiberglass
Overall L x W x H
17-7/8 in L x 5 in H
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
780208-5269
Zoro #
G308595878
UPC #
707022345200
Country of Origin
United States

Dimensions

Overall Height
5 in
Overall Length
17-7/8 in
Overall L x W x H
17-7/8 in L x 5 in H

Details

Type
Stack & Nest
Material
Fiberglass
Color
White
Item
Storage Tote

Description

These tough boxes, reinforced with polyester, will not rust, corrode, rot or dent and will resist water, oil and most chemicals. Heat resistant up to 300°F. Stacks 10 high. Nest when empty, stack when filled.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.