Nesting Box Lid, Black, Fiberglass, 6-1/8 in
Mfr # 9211185118
Zoro # G8633983
product price:Â $4.99
/eaKey Features
Material
Fiberglass
Used With Bin or Container Style
Nesting Container
Shape
Rectangular
For Container Type
Nesting Container
Lid Type
Place-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9211185118
Zoro #
G8633983
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6 1/8 in
Overall Width
4 7/8 in
Outside Width
4 7/8 in
Details
Color
Black
Material
Fiberglass
Item
Lid
Used With Bin or Container Style
Nesting Container
Shape
Rectangular
For Container Type
Nesting Container
Lid Type
Place-On
NSF Certified
Not NSF Certified
Compatible Manufacturer Model Number
9211085113, 9211085118, 9211085126, 9211085136, 9211085218, 9211085268, 9211085269, 9211085280
Standards
UL 94 HB Flammability Rating
Description
Lid, Color Black, Compatible Grainger Part Number 1NTN4, 1NTN5, 36M185, 36M186, 8WXT6, 8YAP6, 9VZH4, Compatible Manufacturer Model Number 9211085113, 9211085118, 9211085126, 9211085136, 9211085218, 9211085268, 9211085269, 9211085280, Material Fiberglass, Overall Diameter Not Applicable, Overall Length 6 1/8 in, Overall Width 4 7/8 in, Shape Rectangular, Standards UL 94 HB Flammability Rating, For Container Type Nesting Container, Lid Type Place-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.