Nesting Container Lid Lid, Blue, Fiberglass

  • Mfr # 7804185268

  • Zoro # G1183935


product price:  $19.75
/ea

Key Features

Color
Blue
Material
Fiberglass
Used With Bin or Container Style
Stacking Container
Type
Nesting Container Lid
Series
780
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7804185268
Zoro #
G1183935
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
20 1/2 in
Overall Length
12 7/8 in

Details

Color
Blue
Material
Fiberglass
Item
Lid
Used With Bin or Container Style
Stacking Container
Type
Nesting Container Lid
Series
780
Lid Type
Place-On
For Container Type
Stack and Nest Container
Shape
Rectangular
NSF Certified
Not NSF Certified
For Use With
Mfr. No. 780408
Compatible Manufacturer Model Number
7804085118, 7804085126, 7804085172, 78040851790, 7804085268, 7804085269, 7804085280
Standards
UL 94 HB Flammability Rating

Description

Lid, Color Blue, Compatible Grainger Part Number 2TU17, 2TU18, 4TH04, Compatible Manufacturer Model Number 7804085118, 7804085126, 7804085172, 78040851790, 7804085268, 7804085269, 7804085280, Material Fiberglass, Overall Diameter Not Applicable, Overall Length 20 1/2 in, Overall Width 12 7/8 in, Shape Rectangular, Standards UL 94 HB Flammability Rating, For Container Type Stack and Nest Container, Lid Type Place-On, Series 780

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.