Nestable Storage Container, 6-1/2 in; 9-1/4 in L x 4 in; 5 in W, Dark Green, Fiberglass
Mfr # 9211085170
Zoro # G3568540
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
Key Features
Overall Length
6-1/2 in; 9-1/4 in
Overall Width
4 in; 5 in
Type
Nestable
Material
Fiberglass
Color
Dark Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9211085170
Zoro #
G3568540
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6-1/2 in; 9-1/4 in
Overall Width
4 in; 5 in
Overall L x W x H
6-1/2 in; 9-1/4 in L x 4 in; 5 in W
Details
Type
Nestable
Material
Fiberglass
Color
Dark Green
Item
Storage Container
Description
Dark Green Fiberglass Nesting Container
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.