Nest and Stack Box Lid Lid, Gray, Fiberglass

  • Mfr # 7803185172

  • Zoro # G3109705


product price: $20.19
/ea

Key Features

Color
Gray
Material
Fiberglass
Used With Bin or Container Style
Stacking Container
Type
Nest and Stack Box Lid
Overall Width
19 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7803185172
Zoro #
G3109705
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
19 3/4 in
Overall Length
12 1/2 in

Details

Color
Gray
Material
Fiberglass
Item
Lid
Used With Bin or Container Style
Stacking Container
Type
Nest and Stack Box Lid
Series
780
Lid Type
Place-On
For Container Type
Stack and Nest Container
Shape
Rectangular
NSF Certified
Not NSF Certified
For Use With
Mfr. No. 780308
Compatible Manufacturer Model Number
7803085118, 7803085126, 7803085172, 78030851790, 7803085268, 7803085269, 7803085280
Standards
UL 94 HB Flammability Rating

Description

Lid, Color Gray, Compatible Grainger Part Number 2TU12, 2TU13, 4TH03, Compatible Manufacturer Model Number 7803085118, 7803085126, 7803085172, 78030851790, 7803085268, 7803085269, 7803085280, Material Fiberglass, Overall Diameter Not Applicable, Overall Length 19 3/4 in, Overall Width 12 1/2 in, Shape Rectangular, Standards UL 94 HB Flammability Rating, For Container Type Stack and Nest Container, Lid Type Place-On, Series 780

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.