Stackable Storage Tote, 3 gal, 11-3/8 in W x 4-5/8 in H, White, Fiberglass Reinforced Composite

  • Mfr # 8020085269

  • Zoro # G3140649


product price:  $22.79
/ea

Key Features

Overall Height
4-5/8 in
Overall Width
11-3/8 in
Type
Stackable
Material
Fiberglass Reinforced Composite
Load Capacity
200 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8020085269
Zoro #
G3140649
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4-5/8 in
Overall Width
11-3/8 in
Overall L x W x H
11-3/8 in W x 4-5/8 in H

Details

Type
Stackable
Volume Capacity
3 gal
Material
Fiberglass Reinforced Composite
Load Capacity
200 lbs
Color
White
Item
Storage Tote
Weight Capacity
200 lbs

Description

White Fiberglass Stacking Tote

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products