Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Container Lid Lid, White, Fiberglass

  • Mfr # 8870085269

  • Zoro # G1648263


product price: $39.99
/ea

Key Features

Material
Fiberglass
Type
Container Lid
Used With Bin or Container Style
Stacking Container
Overall Width
17 3/4 in
Overall Length
25 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8870085269
Zoro #
G1648263
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
17 3/4 in
Overall Length
25 1/4 in

Details

Color
White
Material
Fiberglass
Item
Lid
Type
Container Lid
Used With Bin or Container Style
Stacking Container
Lid Type
Snap-On
For Container Type
Stacking Container
Shape
Rectangular
NSF Certified
NSF Certified
For Use With
1UTX4, 1UTY1, 1UTY7
Compatible Manufacturer Model Number
8700085113, 8700085136, 8700085268, 8700085269, 8750085113, 8750085136, 8750085268, 8750085269, 8800085113, 8800085136, 8800085268, 8800085269
Standards
UL 94 HB Flammability Rating

Description

Lid, Color White, Compatible Grainger Part Number 1UTX1, 1UTX4, 1UTX7, 1UTY1, 1UTY4, 1UTY7, Compatible Manufacturer Model Number 8700085113, 8700085136, 8700085268, 8700085269, 8750085113, 8750085136, 8750085268, 8750085269, 8800085113, 8800085136, 8800085268, 8800085269, Material Fiberglass, Overall Diameter Not Applicable, Overall Length 25 1/4 in, Overall Width 17 3/4 in, Shape Rectangular, Standards UL 94 HB Flammability Rating, For Container Type Stacking Container, Lid Type Snap-On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.