Shop MOLDED PRODUCTS
Create Account
Check Valve, Serviceable, Thread-On, 2 in Socket x 2-1/2 in Spigot, Black CPVC (12 PK)
- Mfr # 25830-200-000
- Zoro # G404009286
product price:Â
$
84.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25830-200-000
- Zoro #
- G404009286
- UPC #
- 849640019634
- Country of Origin
- China
Description
Features
- High temp cpvc body
- Serviceable clear lid with lock nut
- Corrosion proof pin
- Longer sockets for better glue joints
- Check valve is reversible while installed
- Silicone check seal never requires lubrication
- Awarded the nsf international seal
- 12 per case
- Color: Black
- Pressure Rating: 50 PSI
- Size: 2 x 2.5"
- Weight: 1.55 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.