5000 Series, Safety Glasses Anti-Fog & Anti-Scratch, Smoke Lens no Overmold, Smoke Frame, Half-Frame

  • Mfr # 5001S-1

  • Zoro # G616042392


product price:  $9.89
/ea

Key Features

Lens Color
Smoke
Frame Type
Half-Frame
Frame Color
Smoke
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5001S-1
Zoro #
G616042392
UPC #
092311500119
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
5 1/2 in

Details

Item
Safety Glasses
Lens Color
Smoke
Frame Type
Half-Frame
Frame Color
Smoke
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
Yes
Frame Style
Wraparound
Series
5000
Standards
ANSI Z87.1, AS/NZS 1337.1, CSA Z94.3
Arm Tip Type
Spatula
Arm Color
Black
Gender
Unisex
Ultra-Violet Scale Protection Designation
U6
Hinge Type
Spring
Padding Location
Nose Bridge
Meets High Impact Standard
High Impact Standard ANSI Z87+
Nose Bridge Adjustment Type
Flexible
Adjustable Pieces
Nose Bridge, Temple
Application
General Purpose
Nose Bridge Material
TPE
Arm Material
Polycarbonate
Lining Location
Eye Socket
For Small Heads Designation
Not Rated for Small Heads
Temple Tip Features
Flexible
Visible Light Scale Protection
L3
Eye Socket Lining Material
TPE

Description

Safety Glasses

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.