Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SparkPlugs Ear Plugs with Dispenser, Foam, Bullet, 33 dB NRR, Corded, 150 Pairs Per Pkg

  • Mfr # 6881

  • Zoro # G7472717


product price: $94.45
/ea
Free Shipping & Returns

Key Features

Cord Options
Corded
Earplug Color
Blue, White
Series
SparkPlugs
Noise Reduction Rating
33 dB
Earplug Shape
Bullet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6881
Zoro #
G7472717
UPC #
923116881076
Country of Origin
United States

Dimensions

Overall Width
6 in
Overall Height
6 in
Earplug Size
M
Overall Depth
13 1/2 in

Details

Item
Ear Plugs with Dispenser
Cord Options
Corded
Earplug Color
Blue, White
Series
SparkPlugs
Noise Reduction Rating
33 dB
Earplug Shape
Bullet
Earplug Material
Foam
Earplug Pair Pack Type
Plastic Bag
Pairs Per Package
150
For Use With
Ear Plugs
Cord/Band Color
Blue
Includes
Mounting Bracket; Hardware
Color
Bright Blue with Colored Streaks and Swirls
Cord Color
Blue
Cord/Band Material
Plastic
Standards
ANSI S3.19-1974; CSA Class AL
Cord Material - Hearing Protection
Plastic
Metal Detectable
Yes
Band Material - Hearing Protection
Plastic
Band Color - Hearing Protection
Blue
Green Environmental Attribute
Does Not Contain PVC
Mounting Hole Center to Center
4 35/64 in
Dispenser Lid Style
Open
Capacity - Pairs of Earplugs
150 Pairs
Insertion Method
Roll-Down
Earplug Packaging
Bulk Box
Band Color
Blue
Dispenser Mounting Style
Wall
Number of Mounting Holes
2
Refillable
Non-Refillable
Reusability
Disposable
Band Material
Non-PVC, Flexible Rubberized, Non-Halogen Compound
Cord Material
Plastic
Product Type
Dispenser with Refill

Description

Ear Plug Dispensing System, Product Type Dispenser with Refill, Noise Reduction Rating 33 dB, Insertion Method Roll-Down, Reusability Disposable, Earplug Shape Bullet, Earplug Color Blue/White, Cord Options Corded, Overall Depth 13 1/2 in, Overall Width 6 in, Overall Height 6 in, Earplug Size M, Capacity - Pairs of Earplugs 150 Pairs, Dispenser Mounting Style Wall, Metal Detectable Yes, Refillable Non-Refillable, Earplug Material Foam, Band Color Blue, Earplug Packaging Bulk Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.