
Blacksmith 6in AT - Men's - AT EH WP SR - Med Brown - 8D
Mfr # A8815-8D
Zoro # G622925481
product price:Â $129.99
/pr
Free Shipping & Returns
Key Features
Gender
Men
Midsole Material
EVA
Closure Type
Lace Up
Standards
AT, EH, WP, SR
Outsole Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A8815-8D
Zoro #
G622925481
UPC #
810151187839
Country of Origin
China
Dimensions
Size
8
Footwear Width
D
Width
D
Details
Gender
Men
Midsole Material
EVA
Closure Type
Lace Up
Standards
AT, EH, WP, SR
Outsole Material
Rubber
Series
Blacksmith
Style Number
A8815
Removable Insole
Yes
Metatarsal Guard (Yes, No)
No
Upper Material
Leather
Liner Material
Textile
Waterproof
Yes
Item
Boot
Toe Type
Aluminum
Color
Medium Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.