Shop MOLDEX
See all product information
Glide Disposable Corded Ear Plugs, Foam No Roll Twist-In, NRR 30 dB, Optional Cord, 100PK
Mfr # 6945
Zoro # G5132102
product price:Â $88.39
/pk 100, $0.88/eaKey Features
Noise Reduction Rating
30 dB
Earplug Color
Green
Reusability
Reusable
Earplug Shape
Pod
Earplug Size
M
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 6945
- Zoro #
- G5132102
- UPC #
- 094723263200
- Country of Origin
- United States
Dimensions
- Earplug Size
- M
Details
- Item
- Ear Plugs
- Noise Reduction Rating
- 30 dB
- Earplug Color
- Green
- Reusability
- Reusable
- Cord Options
- Corded
- Earplug Shape
- Pod
- Earplug Material
- Foam
- Pairs Per Package
- 100
- Series
- Glide
- Cord Color
- Green
- Insertion Method
- Push-In
- Standards
- ANSI S3.19-1974
- Metal Detectable
- No
- Cord Material - Hearing Protection
- Plastic
- Band Material - Hearing Protection
- Plastic
- Noise Reduction Rating NRR
- 30 dB
- Green Environmental Attribute
- Does Not Contain PVC
- Earplug Pair Pack Type
- Plastic Bag
- Earplug Packaging
- Bulk Bag, Unwrapped
- Electrically Insulated
- No
- Cord Material
- Plastic
- Band Material
- Plastic
Description
Ear Plugs, Noise Reduction Rating 30 dB, Earplug Shape Pod, Insertion Method Push-In, Reusability Reusable, Cord Options Corded, Earplug Size M, Earplug Material Foam, Earplug Packaging Bulk Bag, Unwrapped, Earplug Pair Pack Type Plastic Bag, Electrically Insulated No, Band Color Green, Series Glide(R), Cord Material Plastic, Band Material Plastic, Cord Color Green, Standards ANSI S3.19-1974, Pairs per Package 100, Earplug Color Green, Metal Detectable No, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.