Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moldex Disposable Foam Ear Plugs, Bullet Shape, 33 dB, 200 PK 507-6800

Disposable Foam Ear Plugs, Bullet Shape, 33 dB, 200 PK (Discontinued)

  • Mfr # 507-6800
  • Zoro # G5008617
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
507-6800
Zoro #
G5008617
UPC #
092311680002
Country of Origin
United States

Details

Reusability
Disposable
Earplug Material
Foam
Item
Ear Plugs
Cord Options
Uncorded
Earplug Shape
Bullet
Noise Reduction Rating
33 dB
Pairs Per Package
200
Standards
ANSI S3.19-1974
Insertion Method
Roll-Down
Earplug Pair Pack Type
Paper Bag
Earplug Packaging
Bulk Box
Style
Uncorded

Description

Pura-Fit(R) Single-Use Earplugs, Noise Reduction Rating 33 dB, Earplug Shape Bullet, Insertion Method Roll-Down, Reusability Disposable, Cord Options Uncorded, Earplug Material Foam, Earplug Packaging Bulk Box, Earplug Pair Pack Type Paper Bag, Series Pura-Fit, Standards ANSI S3.19-1974, Pairs per Package 200, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.