Shop PIP
See all product information
Create Account
Head Protect Accessories
- Mfr # 251-01-6211
- Zoro # G923366389
product price:Â
$
31.35
/ea
Key Features
Visor Material
Acetate
Visor Width
37 3/4 cm
Face Shield Type
Hard Hat Face Shield
Visor Height
20 cm
Visor Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 251-01-6211
- Zoro #
- G923366389
- UPC #
- 5038428152426
- Country of Origin
- China
Dimensions
- Visor Width
- 37 3/4 cm
- Visor Height
- 20 cm
- Fits Chest Size
- 20cm Clear Acetate Visor offers protection against low energy high-speed particles at 101mph and liquid droplets.
Details
- Visor Material
- Acetate
- Face Shield Type
- Hard Hat Face Shield
- Visor Color
- Clear
- Standards
- ANSI Z87.1
- Compatible with Manufacturer Model Number
- 251-01-6225
- Includes Secondary Flip Down Shaded Visor
- Secondary Flip Down Shaded Visor Not Included
- Features
- 20cm Clear Acetate Visor offers protection against low energy high-speed particles at 101mph and liquid droplets.
- Item
- Head Protect Accessories
- Compatible Manufacturer Model Number
- 251-01-6225
- Compatible with Mfr. Model Number
- 251-01-6225
- Compatible Manufacturer Part Number
- 251-01-6225
Description
Head Protect Accessories, Compatible Grainger Part Number 818PP1, Compatible with Manufacturer Model Number 251-01-6225, Face Shield Type Hard Hat Face Shield, Features 20cm Clear Acetate Visor offers protection against low energy high-speed particles at 101mph and liquid droplets., Headgear Color Not Applicable, Headgear Material Not Applicable, Headgear Style Not Applicable, Includes Not Applicable, Includes Secondary Flip Down Shaded Visor Secondary Flip Down Shaded Visor Not Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.