This item is Discontinued.

Moldex Disposable Uncorded Ear Plugs with Dispenser, Bullet Shape, 33 dB, 250 Pairs, Assorted Colors 507-6644

Disposable Uncorded Ear Plugs with Dispenser, Bullet Shape, 33 dB, 250 Pairs, Assorted Colors (Discontinued)

  • Mfr # 507-6644
  • Zoro # G5008641
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
507-6644
Zoro #
G5008641
UPC #
092311664408
Country of Origin
United States

Details

Item
Ear Plugs with Dispenser
Cord Options
Uncorded
Series
SparkPlugs
Noise Reduction Rating
33 dB
Earplug Shape
Bullet
Earplug Material
Foam
Pairs Per Package
250
Reusability
Disposable
Earplug Packaging
Dispenser
Standards
ANSI S3.19-1974
Style
Uncorded

Description

SparkPlugs(R) Single-Use Earplugs, Noise Reduction Rating 33 dB, Earplug Shape Bullet, Reusability Disposable, Cord Options Uncorded, Earplug Material Foam, Earplug Packaging Dispenser, Series SparkPlugs, Standards ANSI S3.19-1974, Pairs per Package 250, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.