Zoro Homepage

Filter, 8000, Magenta, Threaded, Moldex 8000 Series

  • Mfr # 8940

  • Zoro # G3902272


product price: $81.19
/pk 10, $8.12/ea
Free Shipping & Returns

Key Features

For Use With
Moldex 8000 Series
Color Code
Magenta
Respirator Cartridge Type
Air Purifying Respirator
Respirator Connection Type
Threaded
NIOSH Rating
P100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8940
Zoro #
G3902272
UPC #
092311894003
Country of Origin
United States

Details

Item
Filter
For Use With
Moldex 8000 Series
Color Code
Magenta
Respirator Cartridge Type
Air Purifying Respirator
Respirator Connection Type
Threaded
NIOSH Rating
P100
Typical Application
For Contaminants Such As Asbestos, Lead, Inorganic Arsenic, Cadmium and Mda That Fall Under An Osha Substance Specific Standard Requiring A High Efficiency Particulate Air (Hepa) Filter. Can Also Be Used In Applications Such As Pharmaceutical, Battery, Nuclear, Welding and Metal Processing. Outside Of The Usa, Check With All Applicable and Local Government Regulations. Also For Use In Environments Were Oil-Based Particulates Are Present.
Standards
NIOSH
Series
8000

Description

Filter, NIOSH Rating P100, Magenta, Compatible with Brand and Series Moldex 8000 Series, Respirator Cartridge Type Air Purifying Respirator, Respirator Connection Type Threaded, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.