Zoro Homepage

Meteors Earplug, One Size, Disposable, Contoured, Uncorded, Bright Green Plug, 33 dB

  • Mfr # 6870

  • Zoro # G512467916


product price: $57.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6870
Zoro #
G512467916
UPC #
-
Country of Origin
United States

Description

Earplug, Meteors, Size: One Size; Type: Disposable; Plug Shape: Contoured; Style: Uncorded; Plug Color: Bright Green; Plug Material: Soft Slow Recovery Foam; Noise Reduction Rating: 33 dB; PVC Free: Yes; Standard: ANSI S3.19-1974; Pack: 200 Pair/Box - Meteors unique curved design provides exceptional comfort. The contours follow the shape of the ear canal which means less pressure at the smallest diameter of the ear canal. The innovative undercut design affords a secure and comfortable fit, all day long. Small Meteors offer the same high-level of comfort and fit for women and other workers with smaller ear canals. Plus the exclusive colored streaks and swirls are a symbol of Moldex quality. All Moldex hearing protection is independently tested to ANSI S3.19-1974 by Michael & Associates, Inc., State College, PA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.