Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Half Mask Respirator Kit, Includes 2 Cartridges, 8000 Series, Snap-In Gasket, Size L

  • Mfr # 8603

  • Zoro # G2760292


product price: $50.29
/ea

Key Features

Standards
NIOSH
Facepiece Material
Thermoplastic Elastomer
Cartridges Included
Yes
Configured For
Cartridges
Head Harness Material
Thermoplastic Elastomer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8603
Zoro #
G2760292
UPC #
092311860305
Country of Origin
United States

Dimensions

Mask Size
L

Details

Item
Respirator and Filter Combo Kit
Standards
NIOSH
Facepiece Material
Thermoplastic Elastomer
Cartridges Included
Yes
Configured For
Cartridges
Head Harness Material
Thermoplastic Elastomer
Respirator Connection Type
Snap-In Gasket
Color
Brown
Typical Application
General Industry
Number of Cartridges Included
2
Series
8000
NIOSH Rating
Hydrogen Sulfide (HS), Multi-Contaminant (MC)
Mask Headstrap Type
Drop Down
Includes
(2) Hydrogen Sulfide (HS), Multi-Contaminent (MC) Cartridge
Disposable/ Reusable
Reusable
Number of Suspension Points
Yolk and Cradle

Description

Half Mask Respirator Kit, 8000 Series, L, Includes (2) Hydrogen Sulfide (HS), Multi-Contaminent (MC) Cartridge, Facepiece Material Thermoplastic Elastomer, Head Harness Material Thermoplastic Elastomer, Respirator Connection Type Snap-In Gasket, Configured For Cartridges

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.