N95 Disposable Healthcare Respirator, S, Blue, PK20 (Discontinued)
- Mfr # 2211GN95-S
- Zoro # G3426281
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2211GN95-S
Zoro #
G3426281
UPC #
092311221168
Country of Origin
United States
Dimensions
Mask Size
S
Details
Nuisance Odor Removal
None
Fluid Resistant
Yes
Latex Content
Latex Free
Nose Clip
No
Includes
Dura-Mesh(R) Shell, Molded Nose Bridge W/ Cushion, Softspun Lining(R)
Color
Blue
Exhalation Valve
No
Standards
NIOSH, ANSI/ISEA 110-2009 Sec. 7.11.1 Heat and Flame Resistance
Individually Packaged
No
Item
Disposable Respirator
Mask Shape
Molded
Mask Headstrap Type
Dual, Non-Adjustable
ASTM Splash Rating
Level 3
Includes Eyeshield
No
Face Seal Type
Comfort
ISO Cleanroom Class
Not Rated
Nosepiece Type
Molded Nose Bridge
Eyeshield Color
None
Mask Material
Dura-Mesh(R)
Eyeshield Material
None
NIOSH Rating
N95
Description
Disposable Respirator, Mask Size S, NIOSH Rating N95, ASTM Splash Rating Level 3, ISO Cleanroom Class Not Rated, Mask Headstrap Type Dual, Non-Adjustable, Mask Shape Molded, Mask Material Dura-Mesh(R), Exhalation Valve No, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.