Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Respirator, N95, Special Ops, HandyStrap, Molded Nose Bridge, Black, M/L, PK 15

  • Mfr # M2600N95

  • Zoro # G4131251


product price: $41.19
/pk 15, $2.75/ea

Key Features

NIOSH Rating
N95
Color
Black
Mask Size
M/L
Nosepiece Type
Molded Nose Bridge
Mask Shape
Molded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2600N95
Zoro #
G4131251
UPC #
092311260907
Country of Origin
United States

Dimensions

Mask Size
M/L

Details

Item
Disposable Respirator
NIOSH Rating
N95
Color
Black
Nosepiece Type
Molded Nose Bridge
Mask Shape
Molded
Exhalation Valve
No
Mask Headstrap Type
Dual, Non-Adjustable
Face Seal Type
Comfort
Standards
NIOSH, ANSI/ISEA 110-2009 Sec. 7.11.1 Heat and Flame Resistance
Latex Content
Contains Latex
Nuisance Odor Removal
None
Individually Packaged
No
Fluid Resistant
No
Nose Clip
No
Includes
Dura-Mesh(R) Shell, Molded Nose Bridge W/ Cushion, Softspun Lining(R)
Eyeshield Material
None
Eyeshield Color
None
ISO Cleanroom Class
Not Rated
ASTM Splash Rating
Not Rated
Includes Eyeshield
No
Mask Material
Dura-Mesh(R)

Description

Disposable Respirator, Mask Size M/L, NIOSH Rating N95, ASTM Splash Rating Not Rated, ISO Cleanroom Class Not Rated, Mask Headstrap Type Dual, Non-Adjustable, Mask Shape Molded, Mask Material Dura-Mesh(R), Exhalation Valve No, Package Quantity 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.