Zoro Homepage

Replacement Pods, Mfr. No. 6487, PK50

  • Mfr # 6487T

  • Zoro # G6638366


product price: $218.99
/pk 50, $4.38/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. 6487
Includes
(50) Pairs in Zip-Top Bag
Standards
ANSI S3.19-1974
Material
Vinyl
Metal Detectable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6487T
Zoro #
G6638366
UPC #
092311648798
Country of Origin
United States

Dimensions

Ear Plug Size
S
Earplug Size
S

Details

Item
Replacement Ear Plug Pods
For Use With
Mfr. No. 6487
Includes
(50) Pairs in Zip-Top Bag
Standards
ANSI S3.19-1974
Material
Vinyl
Color
Yellow
Metal Detectable
No
Compatible Grainger Part Number
52ZV37
Compatible Mfg. Model Number
6497
Ear Plug Pair Pack Type
Plastic Bag
Ear Plug Packaging
Bulk Box
Cord Options
Uncorded
Insertion Method
Push-In
Ear Plug Material
Vinyl
Ear Plug Shape
Bell
Compatible Banded Earplug
Battleplugs(R)
Noise Reduction Rating NRR
24 dB
Disposable/ Reusable
Reusable
Series
BattlePlugs(R)
Ear Plug Color
Yellow
Earplug Color
Yellow
Earplug Pair Pack Type
Plastic Bag
Earplug Packaging
Bulk Box
Earplug Shape
Bell
Earplug Material
Vinyl
Noise Reduction Rating
24 dB
Reusability
Reusable
Compatible Manufacturer Model Number
6497

Description

Replacement Ear Plug Pods, Noise Reduction Rating 24 dB, Earplug Shape Bell, Insertion Method Push-In, Reusability Reusable, Cord Options Uncorded, Earplug Size S, Earplug Material Vinyl, Earplug Packaging Bulk Box, Earplug Pair Pack Type Plastic Bag, Includes (50) Pairs in Zip-Top Bag, Series BattlePlugs(R), Standards ANSI S3.19-1974, Earplug Color Yellow, Metal Detectable No, Compatible Grainger Part Number 52ZV37, Compatible Manufacturer Model Number 6497, For Use With Mfr. No. 6487

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.