
Cahier Journal, 1 Subject, Dotted Rule, Black Cover, 8.25 x 5, 3PK (Discontinued)
- Mfr # 719213
- Zoro # G203458322
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
719213
Zoro #
G203458322
UPC #
-
Country of Origin
Viet Nam
Dimensions
Width
5"
Size
8.25 x 5
Length
8.25"
Details
Material
Cardboard
Color
Black
Weight
0.707 lbs
Description
Cardboard covers and visible stitching on the spine make these slim journals a pleasure to use everyday. Rounded corners with a flap in the back of the journal to collect loose notes. Acid-free paper. The last 16 sheets are detachable. Comes in a set of three.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.