
Classic Softcover Notebook, 1 Subject, Unruled, Myrtle Green Cover, 8.25 x 5, 96 Sheets (Discontinued)
- Mfr # 600028
- Zoro # G705742301
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
600028
Zoro #
G705742301
UPC #
-
Country of Origin
Viet Nam
Dimensions
Size
8.25 x 5
Width
5"
Length
8.25"
Details
Number of Sheets
96
Paper Weight
0.6 lbs
Item
Notebooks/Journals
Color
Myrtle Green
Description
Thread-bound softcover notebook with rounded corners. Expandable inner pocket in cardboard and cloth. Convenient elastic closure and ribbon bookmark. Acid-free paper. Includes front endpaper with "in case of loss" notice.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.