Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

025 060 Hyb Wtb Header Assy R/A 64P

  • Mfr # 1042126411

  • Zoro # G705787586


product price: $3.19
/ea
Sold in multiples of 30 for $95.70

Key Features

Color
Black
Insulation Material
PBT
Maximum Voltage
13 V DC
Application
Power, Wire-to-Board
Series
104212
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1042126411
Zoro #
G705787586
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

PCB Thickness - Recommended
1.60mm
PC Tail Length
3.30mm

Details

Item
MOX HBC
Color
Black
Insulation Material
PBT
Maximum Voltage
13 V DC
Application
Power, Wire-to-Board
Series
104212
Standards
UL E152210
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
105 Degrees C
Number of Rows
2
Voltage - Maximum
13V DC (RMS)
Temperature Range - Operating
-40° to +105°C
Shrouded
Fully
Polarized to PCB
Yes
Color - Resin
Black
Stackable
No
Lock to Mating Part
Yes
Termination Interface Style
Through Hole
Polarized to Mating Part
Yes
Orientation
Right Angle
Component Type
PCB Header
Current - Maximum per Contact
10.0A, 5.0A
Circuits (Loaded)
64
Material - Plating Termination
Tin
Plating min - Mating
1.524µm
Material - Plating Mating
Tin
Pitch - Mating Interface
2.50mm, 2.95mm, 3.40mm
Material - Resin
PBT
First Mate / Last Break
No
Product Name
MOX HBC
Keying to Mating Part
Yes
Guide to Mating Part
Yes
Breakaway
No
Material - Metal
Brass
Glow-Wire Capable
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.