Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.35 B/B Rec Assy 10Ckt EmbsTp Pkg

  • Mfr # 504618-1012

  • Zoro # G500416193


product price: $0.33
/ea
Sold in multiples of 8000 for $2,640.00

Key Features

Color
Black
Max. Voltage
50V
Maximum Voltage
50 V
Application
Board-to-Board
Current
0.3 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
504618-1012
Zoro #
G500416193
UPC #
191128130318
Country of Origin
Japan

Details

Item
Board-to-Board Connector
Color
Black
Max. Voltage
50V
Maximum Voltage
50 V
Application
Board-to-Board
Current
0.3 A
Series
504618
Maximum Operating Temperature
85 Degrees C
Terminal Type
Surface Mount
Max. Temp.
85°C
Hole Center to Center
0.35 mm
Material
Copper Alloy
Sub-Category
PCB Receptacles
Current Rating
0.3 A
Number of Contacts
10
Number of Rows
2
Contact Finish
Gold Plated
Terminal Finish
Gold Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.