
0.35 B/B Rec Assy 10Ckt EmbsTp Pkg
Mfr # 505270-1012
Zoro # G500416742
product price: $0.34
/eaSold in multiples of 7000 for $2,380.00
Key Features
Color
Black
Insulation Material
Liquid Crystal Polymer
Max. Voltage
50V AC/DC
Maximum Voltage
50 V AC/DC
Application
Board-to-Board
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
505270-1012
Zoro #
G500416742
UPC #
191128461986
Country of Origin
Japan
Dimensions
Contact Plating Thickness
0.102 µm
Details
Item
Board-to-Board Connector
Color
Black
Insulation Material
Liquid Crystal Polymer
Max. Voltage
50V AC/DC
Maximum Voltage
50 V AC/DC
Application
Board-to-Board
Current
0.3 A
Series
505270
Maximum Operating Temperature
85 Degrees C
Sub-Category
PCB Receptacles
Max. Temp.
85°C
Hole Center to Center
0.35 mm
Terminal Type
Surface Mount
Material
Liquid Crystal Polymer
Contact Finish
Gold over Nickel
Number of Rows
2
Number of Contacts
10
Current Rating
0.3 A
Terminal Finish
Gold over Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.