Zoro Homepage

0.35 B/B Rec Assy 54Ckt EmbsTp PKG

  • Mfr # 505066-5422

  • Zoro # G100416005


product price: $0.55
/ea
Sold in multiples of 8000 for $4,400.00

Key Features

Color
Black
Max. Voltage
50V AC/DC
Maximum Voltage
50 V AC/DC
Application
Board-to-Board
Series
505066
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
505066-5422
Zoro #
G100416005
UPC #
191128261470
Country of Origin
Japan

Dimensions

Contact Plating Thickness
0.102 µm

Details

Item
Board-to-Board Connector
Color
Black
Max. Voltage
50V AC/DC
Maximum Voltage
50 V AC/DC
Application
Board-to-Board
Series
505066
Maximum Operating Temperature
85 Degrees C
Material
Liquid Crystal Polymer
Max. Temp.
85°C
Sub-Category
PCB Receptacles
Hole Center to Center
0.35 mm
Terminal Type
Surface Mount
Contact Finish
Gold over Nickel
Current Rating
0.3 A
Number of Contacts
54
Number of Rows
2
Terminal Finish
Gold over Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.