Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex 0.35Mm Pitch Slimstack Armor Board-To-Board Receptacle, Surface Mount, Dual Row 5050661222

0.35Mm Pitch Slimstack Armor Board-To-Board Receptacle, Surface Mount, Dual Row (Discontinued)

  • Mfr # 5050661222
  • Zoro # G105911888
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5050661222
Zoro #
G105911888
UPC #
191128261159
Country of Origin
Japan

Dimensions

Contact Plating Thickness
0.102 µm
Mated Height
0.60mm
Mated Width
2.00mm

Details

Item
Board-to-Board Connector
Max. Temp.
85°C
Max. Voltage
50V AC/DC
Application
Board-to-Board
Series
505066
Sub-Category
PCB Receptacles
Color
Black
Material
Liquid Crystal Polymer
Hole Center to Center
0.35 mm
Terminal Type
Surface Mount
Terminal Finish
Gold over Nickel
Number of Contacts
12
Contact Finish
Gold over Nickel
Current Rating
0.3 A
Number of Rows
2
PCB Locator
No
PCB Retention
Yes
Glow-Wire Capable
No
Material - Plating Termination
Gold
Material - Plating Mating
Gold
Material - Metal
Copper Alloy
Temperature Range - Operating
-40° to +85°C
Durability (mating cycles max)
30
Product Name
SlimStack
Current - Maximum per Contact
0.3A, 3.0A
Plating min - Mating
0.100µm
Polarized to Mating Part
No
Pitch - Mating Interface
0.35mm
Voltage - Maximum
50V AC (RMS)/DC
Material - Resin
Liquid Crystal Polymer
Polarized to PCB
No
Component Type
PCB Receptacle
Orientation
Vertical
Circuits (Loaded)
12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.