Zoro Homepage

0.4 B/B Rec Assy 34Ckt EmbsTp Pkg

  • Mfr # 505550-3420

  • Zoro # G700416245


product price: $0.63
/ea
Sold in multiples of 7000 for $4,410.00

Key Features

Color
Black
Insulation Material
Liquid Crystal Polymer
Max. Voltage
50V AC/DC
Maximum Voltage
50 V AC/DC
Application
Board-to-Board, Signal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
505550-3420
Zoro #
G700416245
UPC #
191128261951
Country of Origin
Japan

Dimensions

Contact Plating Thickness
0.1 µm

Details

Item
Board-to-Board Connector
Color
Black
Insulation Material
Liquid Crystal Polymer
Max. Voltage
50V AC/DC
Maximum Voltage
50 V AC/DC
Application
Board-to-Board, Signal
Current
0.3 A
Series
505550
Maximum Operating Temperature
85 Degrees C
Terminal Type
Surface Mount
Max. Temp.
85°C
Sub-Category
PCB Receptacles
Hole Center to Center
0.4 mm
Material
Liquid Crystal Polymer
Current Rating
0.3 A
Contact Finish
Gold Plated
Number of Contacts
34
Number of Rows
2
Terminal Finish
Gold Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.