Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.4 BtB Plg Assy J-BendTl 12CktEmbsTpPkg

  • Mfr # 55909-9974

  • Zoro # G900442730


product price: $1.19
/ea
Sold in multiples of 2500 for $2,975.00

Key Features

Application
Board-to-Board, Signal
Series
55909
PCB Locator
No
Material - Plating Mating
Gold
Number of Rows
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55909-9974
Zoro #
G900442730
UPC #
822348857920
Country of Origin
Korea, Republic of

Dimensions

Mated Height
1.50mm, 1.80mm
Mated Width
3.40mm, 4.20mm

Details

Application
Board-to-Board, Signal
Series
55909
PCB Locator
No
Material - Plating Mating
Gold
Number of Rows
2
Current - Maximum per Contact
0.3A
Voltage - Maximum
50V AC (RMS)/DC
Circuits (maximum)
12
Product Name
SlimStack
Color - Resin
Black
Termination Interface: Style
Surface Mount
Keying to Mating Part
None
Durability (mating cycles max)
30
Temperature Range - Operating
-25° to +85°C
PCB Retention
Yes
Material - Metal
Brass
Lock to Mating Part
Yes
Material - Plating Termination
Gold
Series Name
J-Bend
Breakaway
No
First Mate / Last Break
No
Pitch - Mating Interface
0.40mm
Orientation
Vertical

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.