
040 W/W -12P Mirror Conn.
Mfr # 491021210
Zoro # G505910900
product price: $0.98
/eaSold in multiples of 95 for $93.10
Key Features
Number of Rows
2
Application
Power, Wire-to-Board
Color - Resin
Natural, Yellow
Series
49102
Glow-Wire Capable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
491021210
Zoro #
G505910900
UPC #
-
Country of Origin
Korea, Republic of
Details
Number of Rows
2
Application
Power, Wire-to-Board
Color - Resin
Natural, Yellow
Series
49102
Glow-Wire Capable
No
Gender
Plug
Panel Mount
Yes
Stackable
No
Current - Maximum per Contact
5.0A
Temperature Range - Operating
-40° to +120°C
Material - Resin
Polyester
Pitch - Mating Interface
2.50mm
Circuits (maximum)
12
Lock to Mating Part
Yes
Polarized to Mating Part
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.