0.40Mm Pitch Slimstack B8 Board-To-Board Receptacle, Surface Mount, Dual Row
Mfr # 5037723020
Zoro # G305912036
product price: $0.43
/eaSold in multiples of 7000 for $3,010.00
Key Features
Max. Voltage
50V AC/DC
Max. Temp.
85°C
Application
Board-to-Board, Signal
Series
503772
Sub-Category
PCB Receptacles
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5037723020
Zoro #
G305912036
UPC #
191128423311
Country of Origin
Japan
Details
Item
Board-to-Board Connector
Max. Voltage
50V AC/DC
Max. Temp.
85°C
Application
Board-to-Board, Signal
Series
503772
Sub-Category
PCB Receptacles
Color
Black
Terminal Type
Surface Mount
Material
Copper Alloy
Hole Center to Center
0.4 mm
Number of Rows
2
Number of Contacts
30
Contact Finish
Gold Plated
Current Rating
0.3 A
Terminal Finish
Gold Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.