
0.5 BtB Plg Assy EmbsTp Pkg 30Ckt
Mfr # 55560-0307
Zoro # G4034439
product price: $2.15
/eaSold in multiples of 3000 for $6,450.00
Key Features
Color
Black
Insulation Material
High Temperature Thermoplastic
Max. Voltage
50V
Maximum Voltage
50 V
Application
Board-to-Board, Signal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55560-0307
Zoro #
G4034439
UPC #
800755973396
Country of Origin
China
Details
Item
Board-to-Board Connector
Color
Black
Insulation Material
High Temperature Thermoplastic
Max. Voltage
50V
Maximum Voltage
50 V
Application
Board-to-Board, Signal
Current
0.5 A
Series
55560
Standards
UL E29179
Maximum Operating Temperature
105 Degrees C
Terminal Type
Surface Mount
Sub-Category
PCB Headers
Hole Center to Center
0.5 mm
Material
High Temperature Thermoplastic
Max. Temp.
105°C
Current Rating
0.5 A
Number of Contacts
30
Number of Rows
2
Contact Finish
Gold Plated
Terminal Finish
Gold Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.