Zoro Homepage

0.5 BTB STR REC HSG 529910708

  • Mfr # 52991-0708

  • Zoro # G2747723


product price: $3.89
/ea
Sold in multiples of 3000 for $11,670.00

Key Features

Max. Voltage
50V
Maximum Voltage
50 V
Application
Board-to-Board, Signal
Current
0.5 A
Series
52991
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52991-0708
Zoro #
G2747723
UPC #
800754364508
Country of Origin
Japan

Dimensions

Contact Plating Thickness
0.102 µm

Details

Item
Board-to-Board Connector
Max. Voltage
50V
Maximum Voltage
50 V
Application
Board-to-Board, Signal
Current
0.5 A
Series
52991
Standards
UL E29179
Maximum Operating Temperature
105 Degrees C
Sub-Category
PCB Receptacles
Hole Center to Center
0.5 mm
Max. Temp.
105°C
Terminal Type
Surface Mount
Current Rating
0.5 A
Number of Contacts
70
Number of Rows
2
Contact Finish
Gold Plated
Terminal Finish
Gold Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.