
0.5 Fpc Zif Btm Cont Embt Pkg 46Ckt
Mfr # 5051104696
Zoro # G105914834
product price: $1.85
/eaSold in multiples of 3000 for $5,550.00
Key Features
Max. Temp.
125°C
Max. Voltage
50V AC/DC
Series
505110
Hole Center to Center
0.5 mm
Material
Liquid Crystal Polymer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5051104696
Zoro #
G105914834
UPC #
191128824361
Country of Origin
Japan
Dimensions
Contact Plating Thickness
0.051 µm
Mated Height
1.90mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.