Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.50Mm Pitch Ddr4 Minidimm Socket, Surface Mount, Vertical, With Natural

  • Mfr # 1511050004

  • Zoro # G005981509


product price: $56.29
/ea
Sold in multiples of 2 for $112.58

Key Features

Color
Black
Maximum Voltage
29 V AC/DC
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-0
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1511050004
Zoro #
G005981509
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.762 µm

Details

Color
Black
Maximum Voltage
29 V AC/DC
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-0
Standards
CSA Certified; UL E29179
Series
151105
Material
Liquid Crystal Polymer
Terminal Type
Surface Mount
Max. Voltage
29V AC/DC
Hole Center to Center
0.5 mm
Max. Temp.
260°C
Current Rating
0.75 A
Contact Finish
Gold Plated
Number of Contacts
288
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Material - Metal
Copper Alloy
Voltage - Maximum
29V AC (RMS)/DC
PCB Locator
Yes
Pitch - Mating Interface
0.50mm
Keying to Mating Part
None
Voltage Key
1.2V
Material - Resin
Liquid Crystal Polymer
Plating min - Mating
0.762µm
Component Type
Socket
Temperature Range - Operating
-55° to +85°C
Material - Plating Termination
Tin
Flammability
94V-0
Latch Color
Natural (Off-White)
Circuits (Loaded)
288
JEDEC Outline
MO-314
Product Name
DDR4 MiniDIMM
UL
E29179
Max-Temp
260
Material - Plating Mating
Gold
Durability (mating cycles max)
25
Entry Angle
Vertical (Top Entry)
Current - Maximum per Contact
0.75A
CSA
LR19980
Max-Duration
5
Max-Cycle
2
PCB Retention
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.