Zoro Homepage

062 Pwr Conn Plug Prebent Pnl Mnt 9Ckt

  • Mfr # 46999-0717

  • Zoro # G2091290


product price: $0.32
/ea
Sold in multiples of 300 for $96.00

Key Features

Type
Plug
Color
Natural
Number of Rows
3
Insulation Material
Nylon
Current
5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46999-0717
Zoro #
G2091290
UPC #
889056705202
Country of Origin
United States

Details

Item
Pin and Socket Power Connector
Type
Plug
Color
Natural
Number of Rows
3
Insulation Material
Nylon
Current
5 A
Maximum Operating Temperature
105 Degrees C
Sub-Category
Crimp Housings
Max. Temp.
105°C
Series
1625
Application
Power, Wire-to-Wire
Hole Center to Center
3.68 mm
Material
Nylon
Connector Type
Plug
Current Rating
5 A
Number of Contacts
9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.