
062 Pwr Conn Receptacle Free Hng 12Ckt
Mfr # 03-06-1122
Zoro # G2077360
product price: $0.45
/eaSold in multiples of 250 for $112.50
Key Features
Insulation Material
Nylon
Current
5 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Sub-Category
Crimp Housings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
03-06-1122
Zoro #
G2077360
UPC #
800754231213
Country of Origin
United States
Details
Item
Pin and Socket Power Connector
Insulation Material
Nylon
Current
5 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Sub-Category
Crimp Housings
Standards
CSA Certified; UL E29179
Max. Temp.
105°C
Material
Nylon
Connector Type
Receptacle
Series
1625
Color
Natural
Application
Power, Wire-to-Wire
Hole Center to Center
3.68 mm
Current Rating
5 A
Number of Rows
3
Number of Contacts
12
Flammability Rating
UL 94V-2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.