Zoro Homepage

062 Pwr Conn Receptacle Free Hng 4Ckt

  • Mfr # 03-06-1044

  • Zoro # G2077430


product price: $0.24
/ea
Sold in multiples of 450 for $108.00

Key Features

Insulation Material
Nylon
Current
5 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Series
2004
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-06-1044
Zoro #
G2077430
UPC #
800755490695
Country of Origin
United States

Details

Item
Pin and Socket Power Connector
Insulation Material
Nylon
Current
5 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Series
2004
Max. Temp.
105°C
Standards
CSA Certified; UL E29179
Connector Type
Receptacle
Sub-Category
Crimp Housings
Hole Center to Center
3.68 mm
Material
Nylon
Application
Power, Wire-to-Wire
Color
Natural
Current Rating
5 A
Number of Rows
2
Number of Contacts
4
Flammability Rating
UL 94V-2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.